Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Male stud coupling
6512 8-1/4 PUSH IN FITTING-MALE STUD 8MM TUBE 1/4 THREAD
6512 8-1/4 PUSH IN FITTING-MALE STUD 8MM TUBE 1/4 THREAD
Push in Fitting-Male
References
camozzi:
6512 8-1/4
rubix:
257A2269
Technical specifications
Material
brass
Type
push in fitting-male
Threading diameter (inch)
1/4
''
Product details
Technical specifications
Product details : 6512 8-1/4 PUSH IN FITTING-MALE STUD 8MM TUBE 1/4 THREAD
Technical specifications
Attributes
Material
brass
Type
push in fitting-male
Threading diameter (inch)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.80
excl. VAT
/
Each
£
3.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARKER EO-MALE-STUD-CONN GE15LR3/4EDCF
PARKER GE10LRCFX MALE STUD CONNECTOR
PARKER EO-SWIVEL-CONNECTOR EGE08L1/4NPTCF
PARKER G18LCFX STRAIGHT UNION
PARKER EO-STANDPIPE EVGE28LMEDCF
MECALINE 884727 MALE 10MM R1/2IN
PARKER PRESS-GAUGE-SWIV- MAVE12LRCF
PARKER EO-MALE-STUD-CONN GE25SR3/4CF
PARKER GE15LRCFX MALE STUD CONNECTOR
PARKER GE08LREDOMD71 MALE STUD CONNECTOR
PARKER EO MALE STUD CONN GE35LMCF
PARKER EO-MALE-STUD-CONN GE08LMCF
PARKER 12F42EDMXS T-LOK MALE STUD CONNECTOR
PARKER EO-SWIVEL-CONNECTOR EGE20SREDCF
PARKER GE08SREDOMD71 MALE STUD CONNECTOR