FESTO 153292 PUSH-IN FITTING, SELF-SEALING QSMK-M5-6
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-M5-6
Rubix:116A1775
Manufacturer :153292
EAN:4052568033613

Technical specifications
| Material | nickel-plated brass (housing), pom (disassembly ring), nbr (pipe seal), high-alloy stainless steel (hose clamp) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 153292 PUSH-IN FITTING, SELF-SEALING QSMK-M5-6
Push-in fitting, self-sealing QSK-M5-6 male thread with external Hexagon. Size=Standard, Nominal size=1,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x22x22 mm |
|---|---|
| Logistic Weight | 12,2 g |
| Material | nickel-plated brass (housing), pom (disassembly ring), nbr (pipe seal), high-alloy stainless steel (hose clamp) |
| Connection 1 | m5 |
| Profile | straight (self-sealing fitting) |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ Each
£ 12.78 incl. VAT
- Delivery usually within ( 2 ) days