References
Festo:QB-1/4-1/4-U
Rubix:391A5377
Manufacturer :533276
EAN:4052568341015

Documents
Product details : FESTO 533276 PUSH-IN FITTING
Push-in fitting QB-1/4-1/4-U Push-in fitting QB-1/4-1/4-U Straight design; With external hexagon; NPT thread 1/4; For hose with an outside diameter of 1/4 in; Quantity per pack 10 units
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 1/4 |
| Profile | qb |
| Connection 2 | pour tube de ø extérieur 1/4' |
| Max. temperature | 60 °C |
| Type | straight push-in fitting |
| Tube diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days