PARKER PUSHLOCK-FITTINGS 33482-4-4B


Push On Field Attachable Hydraulic Hose Fitting - 82 Series Fittings

References
parker hannifin:33482-4-4B
rubix:155A2469
brand logo
brand logo
Technical specifications
TypeMale Standpipe
See all Specifications

Product details : PARKER PUSHLOCK-FITTINGS 33482-4-4B


Parker No-Skive 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from ¼” to 1”, 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.

Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive

Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water

Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Connection Size: n/a
Division: Hose Products Division
Hex Type: n/a
Hose I.d. (size): -4
Hose Inside Diameter: -4 (Size), 1/4, 6.4
Materials Of Construction: Brass
Port Connection: 1/4"
Port Size: 1/4
Product Style: Male Standpipe - Rigid
Shape: Straight

Technical specifications


Attributes
TypeMale Standpipe
MaterialBrass
Execution82
Exterior tube diameter6.4 mm
Type of fluidWater
Length48 mm
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • Usually arrives within 14 working days