Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G16MJ
GATES MEGACRIMP COUPLING 12G16MJ
JIC 37° MJ
References
gates:
12G16MJ
rubix:
117A4603
manufacturer :
7103-3634-5
ean:
5414465954771
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G16MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
345
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.30
excl. VAT
/
Each
£
15.96
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1C948-10-6
PARKER PARKRIMP-FITTING 1C948-25-16
LEGRIS 0134 62 21 COUPLING BRASS 1/2IN 19MM HOSE BARB PACK OF TWO
PARKER FITTING 10648-12-12
PARKER PUSHLOCK-FITTINGS 3B282-12-12B
GATES MEGACRIMP COUPLING 6G12MDL
GATES MEGACRIMP HOSECPLG 6G15FPWX
PARKER PARKRIMP-FITTING 1CA46-8-4
PARKER PARKRIMP-FITTING 1CA46-28-16
PARKER PARKRIMP-FITTING 11548-20-16
GATES MEGACRIMP COUPLING 6G10MJ
PARKER 1CA48-22-12C FEMALE METRIC SWIVEL
GATES MEGACRIMP COUPLING 16G25FDHORX
PARKER BSP FEMALE 48 SERIES 19248-10-10
GATES MEGACRIMP COUPLING 12GS12FJX45S