Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSE COUPLING 5G12FDHORX
GATES MEGACRIMP HOSE COUPLING 5G12FDHORX
DIN 24° FDHORX
References
gates:
5G12FDHORX
rubix:
117A6017
manufacturer :
7100-19204-5
ean:
5412571533361
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSE COUPLING 5G12FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
100
g
Type
megacrimp®
Execution
fdhorx
Exterior tube diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.72
excl. VAT
/
Each
£
5.66
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 8G15FDLORX
PARKER PARKRIMP-FITTING 10648-12-8
LEGRIS BANJO FITTING 3539 06 13
PARKER PARKRIMP-FITTING 10C48-14-6
GATES MEGACRIMP COUPLING 12G22FDLORX
LEGRIS LF3000 FITTING 3381-08-00
GATES MEGACRIMP COUPLING 4G5MJ
LEGRIS LF3600 BRASS FITTING 3618 06 13
PARKER PARKRIMP-FITTING 10C48-30-16
PARKER PARKRIMP-FITTING 1JM48-16-16
GATES HYD BANJO FITTING 6G16DBJ
LEGRIS 0134 56 13 QUICK ACT BARB FITTING 1/4IN BSPT
GATES MEGACRIMP HOSE COUPLING 5G10FDLORX
LEGRIS LF3600 BRASS FITTING 3636 06 13
GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG