Push-On Tube Fitting
Material | nickel-plated brass |
---|---|
Type | straight male adapter |
Threading diameter (inch) | g 1/8 '' |
Material | nickel-plated brass |
---|---|
Type | straight male adapter |
Threading diameter (inch) | g 1/8 '' |
Min. service pressure | -0.9 bar |
Max. service pressure | 10 bar |
Exterior tube diameter | 4 mm |
Min. temperature | -18 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days