Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Toggle clamp
DESTACO 200N STRLINEACTCLAMP 606-M
DESTACO 200N STRLINEACTCLAMP 606-M
Push/Pull Toggle Clamp 606
References
destaco:
606-M
rubix:
133A3788
Product details
Technical specifications
Product details : DESTACO 200N STRLINEACTCLAMP 606-M
Handle can be pivoted 125 degrees for greater operational flexibility
Strengths
• Handle and linkage swivel 125° for mounting flexibility
• Locks in the extended position only
• Narrow base for tight spaces
Technical specifications
Attributes
Weight
0.37
kg
Model
606-M
Length
39.9
mm
Force
2000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.63
excl. VAT
/
Each
£
75.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PLIAR CLAMP
DESTACO TOGGLE CLAMP 331-RSS
DESTACO STRGHT LINE CLAMP 608-M
DESTACO 533-L 533 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP, HEAVY-DUT
DESTACO 341-R LATCH CLAMP
DESTACO 533 LB VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP, HEAVY-DUT
DESTACO SS CLAMP 603MSS
DESTACO STAINLESSSTEELCLAMP 341-SS
DESTACO 351 PULL ACTION LATCH CLAMPS
DESTACO 607 STRAIGHT LINE ACTION CLAMP
DESTACO 6001-M 6001 STRAIGHT LINE ACTION CLAMP
DESTACO 2002 UB VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO CLAMPS 301
DESTACO 603/608 STRAIGHT LINE ACTION CLAMP
DESTACO LATCH QUOTE 331SS