SPARTEX 845695 PVC SPRAYING INNER WIDTH MM 70
Pvc protective sleeves
See technical informationSee documentsReferences
Spartex:845695
Rubix:217A4895
EAN:3660338077135
Documents
Product details : SPARTEX 845695 PVC SPRAYING INNER WIDTH MM 70
PVC sleeves are used for any delicate lifting, for loads such as stone, steel, glass, or on non-uniform volumes with sharp angles. Adaptable to the linear metre on a flat strap or on the 2 branches of a round sling.
Technical specifications
Attributes
| Material | pvc |
|---|---|
| Inner width | 70 mm |
| Type | sheath |
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
- Usually arrives within 14 working days


