References
Festo:Q-30
Rubix:110A9563
Manufacturer :9304
EAN:4052568111434

Documents
Product details : FESTO 9304 KEY ACTUATOR Q-30
Key actuator Q-30 For basic valves SV, SVS, SVOS. Installation diameter=30,5 mm, Protection class=IP40, Actuating force=23 N, Product weight=88 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x40x43 mm |
|---|---|
| Logistic Weight | 89 g |
| Type | q-30 lock switch |
Show UNSPSC/ECL@SS
£ 94.73 excl. VAT
/ Each
£ 113.68 incl. VAT
- Delivery usually within ( 6 ) days