FESTO 11416 INDIVIDUAL SUB-BASE NAU-3/8-2B-ISO


NAU Single Connecting plate

References
festo:NAU-3/8-2B-ISO
rubix:108A3483
manufacturer :11416
ean:4052568065768
NAU-3/8-2B-ISO Individual sub-base
brand logo
Technical specifications
TypeSingle Connecting plate according to ISO 5599-1
See all Specifications

Product details : FESTO 11416 INDIVIDUAL SUB-BASE NAU-3/8-2B-ISO


Individual sub-base NAU-3/8-2B-ISO With port pattern as per DIN ISO 5599/1, external dimensions as per VDMA 24345, Connections underneath. Conforms to standard=ISO 5599-1, Authorisation=UL - Recognized (OL), Product weight=450 g, Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8

Technical specifications


Attributes
Logistics dimensions (L x W x H)129x42x60Ā mm
Logistic Weight317Ā g
TypeSingle Connecting plate according to ISO 5599-1
Show UNSPSC/ECL@SS
Ā£ 42.18 excl. VAT
/ Each
Ā£ 50.62 incl. VAT
  • Delivery usually within ( 11 ) days