SANDVIK LF151.23-2020-20M1 5733604


Q-Cut Shank Tool

References
sandvik coromant:LF151.23-2020-20M1
rubix:288A4440
manufacturer :5733604
brand logo
brand logo
Technical specifications
Type of assemblyQ-Cut -Size 20
Direction of toolLeft
Width21 mm
See all Specifications

Product details : SANDVIK LF151.23-2020-20M1 5733604


Applications

Build Tool Assembly;Calculate Cutting Data

Technical specifications


Attributes
Type of assemblyQ-Cut -Size 20
Direction of toolLeft
Width21 mm
Height20 mm
Show UNSPSC/ECL@SS
£ 167.73 excl. VAT
/ Each
£ 201.28 incl. VAT
  • Usually arrives within 14 working days