SANDVIK RF151.23-1616-20M1 5740916


Q-Cut Shank Tool

References
sandvik coromant:RF151.23-1616-20M1
rubix:288A4590
manufacturer :5740916
brand logo
brand logo
Technical specifications
Type of assemblyQ-Cut -Size 20
Direction of toolRight
Width17 mm
See all Specifications

Product details : SANDVIK RF151.23-1616-20M1 5740916


Applications

Build Tool Assembly;Calculate Cutting Data

Technical specifications


Attributes
Type of assemblyQ-Cut -Size 20
Direction of toolRight
Width17 mm
Height16 mm
Show UNSPSC/ECL@SS
£ 145.53 excl. VAT
/ Each
£ 174.64 incl. VAT
  • Usually arrives within 14 working days