SANDVIK QD-NG-0300-0002-CM 1125 QD INSERT FOR PARTING 6427384


QD insert size G

References
sandvik coromant:QD-NG-0300-0002-CM 1125
rubix:258A1308
manufacturer :6427384
brand logo
brand logo
Technical specifications
Plate typeQD-NG-0300-0002-CM 1125
Channel length3 mm
Nuance/shade1125
See all Specifications

Product details : SANDVIK QD-NG-0300-0002-CM 1125 QD INSERT FOR PARTING 6427384


The CoroCut® QD insert from Sandvik Coromant is designed for precision parting. It is specially designed for pre-machining operations with high surface quality requirements, guaranteeing clean, precise cuts. Its design ensures excellent stability and efficient chip control, enhancing surface quality and precision of machined parts. Its concave prismatic section ensures great stability, minimizing vibration and maintaining high precision throughout machining. This insert in grade 1125 is coated with PVD TiAlN, giving it high heat resistance and enabling high cutting speeds. This coating also improves resistance to oxidation, reducing the adhesion of machined materials and ensuring greater thermal stability, thus extending insert life. With a 3 mm cutting width and precise tolerances (-0.05 mm / +0.05 mm), it meets the demands of processes requiring precise adjustment. Its PMKNS classification enables it to work on a wide range of materials, including steels, stainless steel, cast iron, non-ferrous metals such as aluminum or copper, and superalloys.

Specifications:
- Cutting width: 3 mm
- Lower tolerance on cutting width: -0.05 mm
- Upper tolerance on cutting width: 0.05 mm
- Left-hand nose radius: 0.2 mm
- Beak radius right: 0.2 mm
- Lower beak radius tolerance: -0.05 mm
- Upper beak radius tolerance: 0.05 mm
- Machine-side body angle: 0°
- Direction: Neutral
- Number of cutting edges: 1
- Insert housing: G
- Grade: 1125
- Coating: PVD TiAlN
- Insert thickness: 3.1 mm
- Main clearance angle: 7°
- Weight: 0.0011 kg
- Mounting type: Concave prismatic section
- Material classification: PMKNS
- Chipbreaker code: CM
- Type of operation: pre-machining with surface requirement.

Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an essential ally for machining professionals.

Strengths

- Excellent stability thanks to its concave prismatic section mounting;
- High wear resistance thanks to PVD TiAlN coating;
- Excellent heat resistance enabling high cutting speeds;
- Oxidation protection for improved thermal stability;
- Optimum chip control with CM chip breaker;
- Precise tolerances for perfect fit;
- Ability to work on a wide range of materials, including steels, stainless steels, cast irons and superalloys.

Applications

The CoroCut® QD insert is ideal for precision parting operations, particularly in the general engineering, aerospace, automotive and energy sectors. It is particularly suited to processes requiring rigorous tolerance control and excellent finish quality. This insert is designed for applications involving deep cuts and demanding cutting conditions, ensuring efficient and precise assembly of machining tools.

Technical specifications


Attributes
Plate typeQD-NG-0300-0002-CM 1125
Channel length3 mm
Nuance/shade1125
Radius0.2 mm
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
  • Usually arrives within 14 working days