SANDVIK QD-NH-0400-0002-CM1125 QD INSERT FOR PARTING 6427407


QD insert size H

References
sandvik coromant:QD-NH-0400-0002-CM 1125
rubix:80980313
manufacturer :6427407
brand logo
brand logo
Technical specifications
Plate typeQD-NH-0400-0002-CM 1125
Channel length4 mm
Nuance/shade1125
See all Specifications

Product details : SANDVIK QD-NH-0400-0002-CM1125 QD INSERT FOR PARTING 6427407


Designed to guarantee optimum performance in demanding environments, Sandvik Coromant's QD-NH-0400-0002-CM 1125 cut-off insert is a state-of-the-art solution for industrial machining applications. It offers excellent stability, unrivalled precision and long service life. Suitable for difficult materials, this insert optimizes the cutting process while guaranteeing high edge security.

Features:
This QD-NH insert features a robust design and geometry optimized for parting. Its precise cutting edge ensures efficient material removal while limiting problematic chip formation. Its prismatic concave cross-section design enhances stability, even when machining under heavy loads. With a 0.2 mm nose radius on each side, it guarantees an impeccable surface finish. Compatible with CoroCut® QD systems, it integrates easily with Sandvik Coromant toolholders for maximum flexibility.

Specifications:
- Compatibility: CoroCut QD.
- Cutting materials: steels (including stainless steel), cast irons, non-ferrous metals, refractory superalloys.
- Cutting width: 4 mm ±0.05 mm.
- Bevel radius: 0.2 mm ±0.05 mm (left and right).
- Cutting direction: neutral.
- Grade: 1125.
- Coating: PVD TiAlN.
- Insert thickness: 4 mm.
- Main clearance angle: 7°.
- Weight: 0.0027 kg.
- Compatible for Y-axis cutting.

Brand information:
Sandvik Coromant is a world leader in cutting tools and machining solutions. With over 80 years of expertise, the Swedish brand is renowned for its constant innovation and cutting-edge technologies. With a presence in over 150 countries, Sandvik Coromant supports the most demanding industries, notably aerospace, automotive and energy. Our commitment to optimizing industrial processes translates into high-performance solutions that improve productivity and reduce operating costs.

Strengths

- Excellent wear resistance thanks to PVD TiAlN coating.
- Efficient material removal and reduced chip formation.
- High stability thanks to concave prismatic section design.
- Precise tolerances for clean, accurate cutting.
- Compatible with the CoroCut® QD system for perfect parting.
- Longer service life, reducing the need for frequent replacement.
- Adaptable to difficult materials, including steels, stainless steels and superalloys.

Applications

The QD-NH-0400-0002-CM 1125 insert is ideal for cutting operations in demanding industrial environments. It is designed for use on turning centers and multifunction machines. Its performance makes it the preferred choice for parting and grooving steels and superalloys, guaranteeing maximum efficiency and precision. Suitable for the aerospace, automotive and general engineering industries, it offers a reliable solution for clean, precise cuts.

Technical specifications


Attributes
Plate typeQD-NH-0400-0002-CM 1125
Channel length4 mm
Nuance/shade1125
Radius0.2 mm
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days