References
Aventics:2122212380
Rubix:274A0727


Technical specifications
| Material | polybutylene terephthalate |
|---|---|
| Type | t-union |
| Threading diameter (inch) | g 3/8 '' |
Product details : AVENTICS 2122212380
Technical specifications
Attributes
| Material | polybutylene terephthalate |
|---|---|
| Type | t-union |
| Threading diameter (inch) | g 3/8 '' |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
- Usually arrives within 14 working days