References
Aventics:R412005027
Rubix:274A0816


Technical specifications
| Material | polybutylene terephthalate |
|---|---|
| Type | t-plug connector |
Documents
Product details : AVENTICS R412005027
Technical specifications
Attributes
| Material | polybutylene terephthalate |
|---|---|
| Type | t-plug connector |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Usually arrives within 14 working days