SMC FQ1011N-04-L105N QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick Change Filter
See technical informationSee documentsReferences
SMC:FQ1011N-04-L105N
Rubix:2602961
EAN:3618036106121

Documents
Product details : SMC FQ1011N-04-L105N QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick-change filter
Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water
Nominal filtration rating: 0.2 to 105 μm
No tools required, easy element replacement.
Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water
Nominal filtration rating: 0.2 to 105 μm
No tools required, easy element replacement.
•Nominal filtration rating: 0.2 to 105 μm.
•Operating pressure: Max. 1.0 MPa.
•Fluid temperature: Max. 80 °C.
•Port size: 1/2 to 1.
Element Size: 1 (L250)
Housing O-Ring Material: N (NBR)
Port Size: 04 (1/2)
Element: L105N (SUS316 105 Micron NBR)
Option: None
Made to Order: None
•Operating pressure: Max. 1.0 MPa.
•Fluid temperature: Max. 80 °C.
•Port size: 1/2 to 1.
Element Size: 1 (L250)
Housing O-Ring Material: N (NBR)
Port Size: 04 (1/2)
Element: L105N (SUS316 105 Micron NBR)
Option: None
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | 304 stainless steel |
Show UNSPSC/ECL@SS
£ 639.13 excl. VAT
/ Each
£ 766.96 incl. VAT
- Delivery usually within ( 29 ) days