References
IMI Norgren:F07-100-M3TG
Rubix:132A2229
Manufacturer :F07-100-M3TG

Product details : NORGREN F07-100-M3TG FILTER
Compressed air filter 40 My G1/8
Filter F07 G1/8 Manual Drain
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | parallel (g) |
| Material | body: zinc alloy; bowl: plastic; filter element: pp sintered; elastomers: nbr |
| Volume flow rate | 540 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
- Usually arrives within 14 working days
