NORGREN F07-200-M1TG NORGREN F07 FILTER / 1/4 BSP
General Purpose Filter
See technical informationSee documentsReferences
IMI Norgren:F07-200-M1TG
Rubix:115A2714
Manufacturer :F07-200-M1TG

Documents
Product details : NORGREN F07-200-M1TG NORGREN F07 FILTER / 1/4 BSP
Compressed air filter 5 My G1/4
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Material | zinc (body);polycarbonate (bowl);neoprene (elastomers);sintered polypropylene (filter element) |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 35.85 excl. VAT
/ Each
£ 43.02 incl. VAT
- Usually arrives within 14 working days
