RECTUS QRC COUPLING 21KAKO08MPN


Quick Coupling, European profile, ND 5 (Series 21)

References
rectus:21KAKO08MPN
rubix:154A9292
ean:4039747106269
brand logo
brand logo

Product details : RECTUS QRC COUPLING 21KAKO08MPN


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Food & Beverages, Air & Gas Compressor, Industrial Machinery, Textile Machinery, Medical, Pharma, Safety & Rescue, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Plug
Connection Size: 6x8
Connection Size: 6x8 mm
Connection Type: Tube with Hose Nut, without Spring Guard
Connection Type: With Plastic Hose Connection
Coupling Half: Coupler
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Single Shut-Off
Hex Size: 14
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Single Shut-Off
Weight: 0.034

Technical specifications


Attributes
No attributes to display for this product
£ 16.15 excl. VAT
/ Each
£ 19.38 incl. VAT
  • In stock: Next day delivery