References
Norgren:R74G-4AK-RMN
Rubix:124A2835
Manufacturer :R74G-4AK-RMN

Product details : NORGREN R74G-4AK-RMN REGULATOR
▪ Excelon design allows in-line or modular installation
▪ Balanced valve design for optimum pressure control
▪ Standard relieving models allow reduction of downstream pressure when the system is dead-ended
▪ Push to lock adjusting knob with tamper resistant accessory
▪ Balanced valve design for optimum pressure control
▪ Standard relieving models allow reduction of downstream pressure when the system is dead-ended
▪ Push to lock adjusting knob with tamper resistant accessory
Regulator R74 Npt 1/2
Technical specifications
Attributes
| Connection 1 | 1/2' ptf |
|---|---|
| Material | aluminum |
| Body size | 74 mm |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 256.42 excl. VAT
/ Each
£ 307.70 incl. VAT
- Usually arrives within 14 working days