SMC IR2020-F02-A PRECISION REGULATOR


Special regulators

References
smc:IR2020-F02-A
rubix:2602321
brand logo
brand logo
Technical specifications
Connection 11/4
See all Specifications

Product details : SMC IR2020-F02-A PRECISION REGULATOR


Setting sensitivity 0.2 % F.S; repeatability ±0.5 % F.S.
3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa.
Air consumption: 1 l/min or less.
Maximum flow range: 4000 l/min.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; pressure gauge.
•Lightweight.
•Addition of bottom and front exhaust.
•Precision regulator, with repeatability ± 0.5 % (full span). Sensitivity: 0.2 % (full span).
•Max. supply pressure: 1.0 MPa.

Body Size: 2
Set pressure: 2 (0.01 to 0.8 MPa)
Exhaust Direction: 0 (Bottom Exhaust)
Thread: F (G)
Port Size: 02 (1/4)
Option: None
Semi-standard: None

Technical specifications


Attributes
Connection 11/4
Type of couplingG
Show UNSPSC/ECL@SS
£ 112.55 excl. VAT
/ Each
£ 135.06 incl. VAT
  • Delivery usually within ( 4 ) days