References
IMI Norgren:R91W-2GK-NLN
Rubix:124A8394
Manufacturer :R91W-2GK-NLN

Documents
Product details : NORGREN R91W-2GK-NLN REGULATOR
For ionised water or potable water systems.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Body size | 76 mm |
| Min. temperature | 2 °C |
| Max. temperature | 52 °C |
| Flow | 396 l/h |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 60.77 excl. VAT
/ Each
£ 72.92 incl. VAT
- Usually arrives within 14 working days
