Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-20F02-A PRESSURE SWITCH
SMC IS10E-20F02-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-20F02-A
rubix:
2603167
Technical specifications
Type
AC-A
See all Specifications
Product details
Technical specifications
Product details : SMC IS10E-20F02-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Options: Standard
Technical specifications
Attributes
Logistic Weight
147
g
Type
AC-A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.28
excl. VAT
/
Each
£
89.14
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC IR3120-F04 PRECISION REGULATOR
SMC HEC006-A5A PELTIER TYPE CHILLER
SMC ISE20C-T-02-W PRESSURE SWITCH
SMC ISE20A-V-M-01-JA2 DIGITAL PRESSURE SWITCH
SMC ZSE20CF-L-F02-W DIGITAL PRESSURE SWITCH
AVENTICS R412010769
SMC PSE570-02-N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
SMC PSE577-02-N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
SMC ISE20B-Y-C6L-WA2 PRESSURE SWITCH
SMC ISE30-01-28-L DIGITAL PRESSURE SWITCH
SMC ISE75H-F02-43 DIGITAL PRESSURE SWITCH
SCHNEIDER XMLA010A2S11 PRESSURE SENSOR, 0.6BAR MIN
SMC ISE40A-W1-R HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC IS10-01-L PRESSURE SWITCH
SMC ISE70-F02-65-P DIGITAL PRESSURE SWITCH