References
Festo:HGRT-25-A
Rubix:391A2466
Manufacturer :563908
EAN:4052568211080

Documents
Product details : FESTO 563908 RADIAL GRIPPER
radial gripper HGRT-25-A Size=25, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
Technical specifications
Attributes
| Type | radial gripper |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m5 |
| Series | hgrt |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 733.80 excl. VAT
/ Each
£ 880.56 incl. VAT
- Delivery usually within ( 2 ) days