SMC MHSJ3-50D AIR CHUCK


Air Gripper

References
smc:MHSJ3-50D
rubix:114A8185
MHSJ3, Air Gripper, 3 Finger, w/Dust Cover
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHSJ3-50D AIR CHUCK


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger gripper-with dust cover
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable

Bore Size: 50mm
Port Thread: Bore 16-63
Bore 80: Rc
Dust Cover: Chloroprene Rubber
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke28 mm
Show UNSPSC/ECL@SS
£ 822.70 excl. VAT
/ Each
£ 987.24 incl. VAT
  • Delivery usually within ( 4 ) days