FESTO 563912 RADIAL GRIPPER


Radial Gripper

References
festo:HGRT-40-A
rubix:391A2469
manufacturer :563912
ean:4052568211127
brand logo
brand logo
Technical specifications
TypeRadial Gripper
See all Specifications

Product details : FESTO 563912 RADIAL GRIPPER


radial gripper HGRT-40-A Size=40, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
radial gripper HGRT-40-A Size=40, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm

Technical specifications


Attributes
TypeRadial Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 1,044.58 excl. VAT
/ Each
£ 1,253.50 incl. VAT
  • Usually arrives within 14 working days