References
SMC:EMHL2-40D
Rubix:114A6781
EAN:3618031890544

Documents
Product details : SMC EMHL2-40D AIR CHUCK
Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting * or lateral mounting options available. Auto switches can be integrally mounted.
Strengths
•Wide opening air gripper
Parallel style
Auto switch capable
Parallel style
Auto switch capable
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | rc 1/8 (g 1/8, npt 1/8) |
| Series | mhl2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 1,064.81 excl. VAT
/ Each
£ 1,277.77 incl. VAT
- Delivery usually within ( 34 ) days