DICHTOMATK 49383425 ROTARY SEAL NBR NB70C401 38 10 X 63 50 12 70MM
Radial Shaft Seal WA
See technical informationSee documentsReferences
Dichtomatik:WA 38,10 63,50 12,70 NB70C4
Rubix:242A3053
Manufacturer :49383425


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 12.7 mm |
Documents
Product details : DICHTOMATK 49383425 ROTARY SEAL NBR NB70C401 38 10 X 63 50 12 70MM
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 12.7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
- Usually arrives within 14 working days