DICHTOMATK 49495509 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49495509
rubix:252A1212
manufacturer :WAS 40,0X 70,0X 10,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter70 mm
Width10 mm
See all Specifications

Product details : DICHTOMATK 49495509 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side. The WAS is a single-action rotary shaft seal for rotating or pivoting shafts with protective lip sealing action on the side facing away from the medium, against dirt accumulation from the outside The elastomer outer sheath provides good static sealing, good thermal expansion balance eg, in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter70 mm
Width10 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
  • Usually arrives within 14 working days