OPTIBELT PJ 1301 4775A MULTI RIB BELT 1301J4

RB 4PJ

See technical information

References

Optibelt:4 PJ 1301 RB
Rubix:132A2187
Manufacturer :1766003
EAN:4014486115123
brand logo

Technical specifications

Profilepj
Length1301 mm
Number of ribs4
See all Specifications

Product details : OPTIBELT PJ 1301 4775A MULTI RIB BELT 1301J4


optibelt RB Ribbed Belts combine the high flexibility of flat belts with the high performance of V-belts.

Technical specifications


Attributes
Logistic Weight47 g
Profilepj
Length1301 mm
Number of ribs4
Ribbed distance2.34 mm
Height3.5 mm
Materialcr
Belt designation4 pj 1301
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
  • Usually arrives within 14 working days