References
Optibelt:6 PJ 508 RB
Rubix:387A4528
Manufacturer :1532653
EAN:4014486123869




Product details : 6PJ508 RUBBER POLY V PJ POLY V BELT, 508MM LENGTH, 14.04MM WIDTH
Flexible powerhouse
V-ribbed belts combine the high flexibility of a flat belt with the powerful performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in a high-adhesion rubber compound across the entire width of the multi-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Profile | pj |
| Length | 508 mm |
| Number of ribs | 6 |
| Ribbed distance | 2.34 mm |
| Height | 3.5 mm |
| Material | cr |
| Belt designation | 6 pj 508 |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Usually arrives within 14 working days
