References
Optibelt:8 PJ 762 RB
Rubix:235A3513
Manufacturer :1589369
EAN:4014486132830




Product details : OPTIBELT PJ 762 87700 8 PJ 762 BELT
Flexible powerhouse
V-ribbed belts combine the high flexibility of a flat belt with the powerful performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in a high-adhesion rubber compound across the entire width of the multi-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x78x78 mm |
|---|---|
| Logistic Weight | 55 g |
| Profile | pj |
| Length | 762 mm |
| Number of ribs | 8 |
| Ribbed distance | 2.34 mm |
| Height | 3.5 mm |
| Material | cr |
| Belt designation | 8 pj 762 |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
- Usually arrives within 14 working days
