References
Sandvik Coromant:452.R-0794-045A0-CM H10F
Rubix:317A8471
Manufacturer :7516203
EAN:7323223508232


Technical specifications
| Nominal diameter (metric) | 7.94 mm |
|---|---|
| Total length | 100 mm |
| Tail diameter | 7.9375 mm |
Product details : SANDVIK 452.R-0794-045A0-CMH10F REAMERS 7516203
CoroDrill® 452 Solid Carbide Reamer
Technical specifications
Attributes
| Nominal diameter (metric) | 7.94 mm |
|---|---|
| Total length | 100 mm |
| Tail diameter | 7.9375 mm |
| Body material | carbide |
| Length of cut | 50 mm |
| Internal cooling | no |
| Angle of helix | 0 ° |
| Number of teeth | 6 |
| Shank type | cilindrische schacht zonder klemelementen |
Show UNSPSC/ECL@SS
£ 118.00 excl. VAT
/ Each
£ 141.60 incl. VAT
- Usually arrives within 14 working days