References
Sandvik Coromant:BR20-36CC06F-C3
Rubix:286A7433
Manufacturer :7216780
EAN:7323221654191


Technical specifications
| Diameter | 36 mm |
|---|---|
| Type of assembly | twin-edge coarse pilot drill (two cutting edges) |
Product details : SANDVIK BR20-36CC06F-C3 7216780
CoroBore® BR20 Double-Edge Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 36 mm |
|---|---|
| Type of assembly | twin-edge coarse pilot drill (two cutting edges) |
| Width | 4 mm |
| Height | 83 mm |
| Size | cc06 / c3 |
Show UNSPSC/ECL@SS
£ 1,621.84 excl. VAT
/ Each
£ 1,946.21 incl. VAT
- Usually arrives within 14 working days