References
Sandvik Coromant:BR20-56TC11F-C4
Rubix:286A7374
Manufacturer :7591838
EAN:7323223833273


Technical specifications
| Diameter | 56 mm |
|---|---|
| Type of assembly | corobore® br20 twin-edge rough boring tool (pre-machining/rough boring) |
Product details : SANDVIK BR20-56TC11F-C4 7591838
CoroBore® BR20 Double-Edge Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 56 mm |
|---|---|
| Type of assembly | corobore® br20 twin-edge rough boring tool (pre-machining/rough boring) |
| Width | 40 mm |
| Height | 56 mm |
| Size | 44-56 mm (dcn 44,00 / dcx 56,00), coromant capto® c4; insert: tcmt 11 03 04 |
Show UNSPSC/ECL@SS
£ 1,856.17 excl. VAT
/ Each
£ 2,227.40 incl. VAT
- Usually arrives within 14 working days