References
Sandvik Coromant:BR20-90TC16F-C6
Rubix:286A7342
Manufacturer :7591843
EAN:7323223833327


Technical specifications
| Diameter | 90 mm |
|---|---|
| Type of assembly | pre-boring drill (two cutting edges / reaming tool) |
Product details : SANDVIK BR20-90TC16F-C6 7591843
CoroBore® BR20 Double-Edge Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 90 mm |
|---|---|
| Type of assembly | pre-boring drill (two cutting edges / reaming tool) |
| Width | 63 mm |
| Height | 78 mm |
| Size | 90tc16f-c6 |
Show UNSPSC/ECL@SS
£ 2,164.49 excl. VAT
/ Each
£ 2,597.39 incl. VAT
- Usually arrives within 14 working days