Reducing Socket
Material | 316 Stainless Steel |
---|---|
Type | BSPP |
Threading diameter (inch) | 02/01/2024Ā '' |
Material | 316 Stainless Steel |
---|---|
Type | BSPP |
Threading diameter (inch) | 02/01/2024Ā '' |
Max. service pressure | 20Ā bar |
Length | 31.6Ā mm |
Connecting diameter 2 (inch) | 08/03/2024Ā '' |
In stock: Next day delivery