Blanking screws and connectors
Material | Brass;Polyvinyl Chloride (Seal) |
---|---|
Type | Reducing Nipple |
Threading diameter (inch) | G 3/4 '' |
Material | Brass;Polyvinyl Chloride (Seal) |
---|---|
Type | Reducing Nipple |
Threading diameter (inch) | G 3/4 '' |
Min. service pressure | 0 bar |
Max. service pressure | 60 bar |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Connecting diameter 2 (inch) | G 3/8 '' |
Usually arrives within 14 working days