References
Ultratape:00275010WH
Rubix:1280258
Product details : ULTRATAPE 00275010WH REFLECTIVE TAPE WHITE 50MM X 10M
This highly visible reflective tape can be used internally or externally to highlight hazards or dangerous areas. It is particularly effective in low light/dark areas where it will reflect the light from torches/headlights etc.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Length | 10000 m |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- In stock: Next day delivery

