AT8F PVC FLOOR MARKING TAPE WHT 50MMX33M


Marking Tape

References
advance tapes:AT8FWHT-50MMX33M
rubix:319634
manufacturer :134526
brand logo
brand logo
Technical specifications
ColourWhite
Length33 m
Width50 mm
See all Specifications

Product details : AT8F PVC FLOOR MARKING TAPE WHT 50MMX33M


AT8 is a low stretch floor marking tape also known as social distancing tape. It is ideal for applications in factories, schools, sports halls and public places for effective health and safety demarcation and social distancing guidance within buildings.

Strengths

•Excellent conformability
UV and water resistant
Abrasion resistant
Can be walked on immediately after application
Suitable for indoor and outdoor use
Non-corrosive adhesive

Applications

Agriculture;Asbestos;Building;Entertainment;Nuclear;Industrial Consumables

Technical specifications


Attributes
ColourWhite
Length33 m
Width50 mm
Thickness0.14 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
  • In stock: Next day delivery