LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY M
Reflective Waistcoat
See technical informationSee documentsReferences
Leo Workwear:W05-NV-M
Rubix:2576163
EAN:5056082313373

Documents
Product details : LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY M
The Pilton reflective coloured waistcoats are for wearer identification purposes and are not a safety aid .
These waistcoats offer a improved fit with deeper arm holes and a low rise at the hip making easier pocket access.
All garments are finished with a smart durable grey trim.
Other colours and sizes are available
S-4XL.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Usually arrives within 14 working days
