References
SMC:IDFA70-23
Rubix:265A1330
Manufacturer :IDFA70-23
EAN:3618031772154

Technical specifications
| Threading diameter (inch) | r 1-1/2 '' |
|---|---|
| Volume flow rate | 5000 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA70-23
IDF refrigerated air dryer series, in compliance with the Montreal Protocol Regulations, uses refrigerants R134a and R407C to prevent any damage to the earth's ozone layer. (Medium size series use R22). Series IDF can accommodate an inlet temperature of 40°C. Corrosion resistance is improved by using a stainless steel, plate type heat exchanger.
Strengths
•Substantial reduction of installation labour hours
Technical specifications
Attributes
| Threading diameter (inch) | r 1-1/2 '' |
|---|---|
| Volume flow rate | 5000 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | stainless steel (heat exchanger) |
| Connection | union |
Show UNSPSC/ECL@SS
£ 2,672.30 excl. VAT
/ Each
£ 3,206.76 incl. VAT
- Delivery usually within ( 4 ) days