References
SMC:IDFA75E-23-L
Rubix:118A8788
Manufacturer :00362693
EAN:3618031771898

Technical specifications
| Threading diameter (inch) | 2 '' |
|---|---|
| Volume flow rate | 13700 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDFA75E-23-L REFRIGERATED DRYER
IDFA, Refrigerated Air Dryer
Technical specifications
Attributes
| Logistic Weight | 123000 g |
|---|---|
| Threading diameter (inch) | 2 '' |
| Volume flow rate | 13700 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 16 bar |
| Material | stainless steel (plate type heat exchanger) |
| Connection | r 2 |
Show UNSPSC/ECL@SS
£ 5,388.04 excl. VAT
/ Each
£ 6,465.65 incl. VAT
- Delivery usually within ( 4 ) days