REGATTA TRA600 038 HM RECYCLED PRINTABLE SOFTSHELL SEAL GREY S
REGATTA TRA600-GRY-S HONESTLY MADE RECYCLED SOFTSHELL JACKET GREY
See technical informationReferences
Regatta:TRA600 03850
Rubix:229A4765
EAN:5059404004102

Product details : REGATTA TRA600 038 HM RECYCLED PRINTABLE SOFTSHELL SEAL GREY S
Regatta tra600 038 hm recycled printable softshell seal grey s
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 27.51 excl. VAT
/ Each
£ 33.01 incl. VAT
- Usually arrives within 14 working days
