REGATTA TRA600 038 HM RECYCLED PRINTABLE SOFTSHELL SEAL GREY 2XL
REGATTA TRA600-GRY-S HONESTLY MADE RECYCLED SOFTSHELL JACKET GREY
See technical informationReferences
Regatta:TRA600 03890
Rubix:229A4773
EAN:5059404004140

Product details : REGATTA TRA600 038 HM RECYCLED PRINTABLE SOFTSHELL SEAL GREY 2XL
Regatta tra600 038 hm recycled printable softshell seal grey 2xl
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 27.51 excl. VAT
/ Each
£ 33.01 incl. VAT
- In stock: Next day delivery
