REGATTA TRA624 540 OMICRON III WPR FLEECE NAVY 3XL
REGATTA TRA624 OMICRON III WATERPROOF FLEECE NAVY
See technical informationReferences
Regatta:TRA624 540 95
Rubix:377A4702
EAN:5057538297377

Product details : REGATTA TRA624 540 OMICRON III WPR FLEECE NAVY 3XL
The Omicron III fleece brings all the benefits of a winter jacket. This men's fleece comes with an anti-pill properties to the inner for durability. The fleece is finished with a water-repellent and breathable membrane, so you'll stay feeling dry and fresh.
Fabric Information
250 series anti-pill Symmetry fleece
Waterproof and breathable Isotex 5000 membrane drop liner
Windproof fabric
Durable water repellent finish
Taped seams
Quick drying
Easy care
Super soft handle
Special Features
Inner stormflap
1 chest pocket and 2 zipped lower pockets
Concealed zip entrance in lining for embroidery access
Technology
Isotex: Waterproof, breathable and windproof membrane technology
Symmetry: Quick dry, easy care comfort fleece with anti pill finish
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 40.72 excl. VAT
/ Each
£ 48.86 incl. VAT
- Usually arrives within 14 working days
