Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Temperature sensor
OMRON 374723 E5AC-QR4A5M-010 TEMP CONTROLLER PRO /4 DIN 96X96MM
OMRON 374723 E5AC-QR4A5M-010 TEMP CONTROLLER PRO /4 DIN 96X96MM
Regulation (on-panel TC)
References
omron:
374723
rubix:
204A0427
Product details
Technical specifications
Product details : OMRON 374723 E5AC-QR4A5M-010 TEMP CONTROLLER PRO /4 DIN 96X96MM
Temp. controller, PRO,1/4 DIN (96x96mm),1 x 12 VDC pulse/1 x Rel. OUT,4 AUX,EVT. I/P 4,Ht. Burnout SSR fail.,100-240 VAC
Technical specifications
Attributes
Logistic Weight
351
g
Packaged dimensions (D x W x H)
95
x
128
x
126
mm
Package weight
319
g
96
mm
96
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
557.77
excl. VAT
/
Each
£
669.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER 341L9101 4-WAYS VALVE
IFM IFM-TM4101 SENSOR
IFM TA2135 TEMPERATURE SENSOR
WIKA GAUGE 0-10BAR 9118688
FESTO 8022760 PRESSURE SENSOR
FESTO 571474 PRESSURE TRANSMITTER
FESTO 8000103 PRESSURE TRANSMITTER SPTW-P6R-G14-A-M12
SMC PF2A750-02-27 DIGITAL FLOW SWITCH FOR AIR
PARKER MAV12SRCF PRESSURE GAUGE CONNECTOR
WIKA HD CENTRE BACK CONN 8329818
FESTO 8022827 PRESSURE SENSOR
FESTO 567463 PRESSURE SENSOR
WIKA 9921753 BOURDON TUBE PRESSURE GAUGE
SMC PSE531-M5 PRESSURE SWITCH
WIKA HD BOTTOM CONN 8367116