PARKER 341L9101 4-WAYS VALVE


L Series Heavy Duty Poppet valve for critical Process control applications

References
parker lucifer:341L9101
rubix:217A7241
brand logo
brand logo
Technical specifications
Typeheavy duty poppet valve
See all Specifications

Product details : PARKER 341L9101 4-WAYS VALVE


The L Series of Heavy Duty Poppet valves includes many product solutions for Valve Actuation in the Process Industry. This range delivers an unmatched high flow performance, up to 1400 l/min. The poppet design and materials makes this product extremely reliable either for low and high frequency applications making it the best choice for critical process control applications. This product solution modularity in combination with our ATEX coils program can optimize the total ownership costs delivering high reliability, extreme flexibility and best competitiveness.

Markets:
- Pharmaceutical
- Chemicals Production
- Refineries
- Food & Beverage production, storage
- Air & Gases production and treatment

Applications:
- Valve Actuaion

Features/Benefits:
- SIL approved by third party
- Coil modularity
- Multiapproved coil including Ate
Actuation Type: PILOT OPERATED
Atex Specifications Met: -
Body Material: Anodized aluminium
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Flow Coefficient: 400 l/min
Function: SPRING RETURN
Maximum Fluid Temperature: 75
Maximum Operating Pressure: 10 bar AC/DC
Media: Air
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 1 bar (AC or DC)
Orifice Size: 4
Port Type: Pipe mounting
Power Supply Voltage: -
Seal Material: NBR
Valve Type: 5/2 way

Technical specifications


Attributes
Typeheavy duty poppet valve
Min. temperature-10 °C
Max. temperature75 °C
Show UNSPSC/ECL@SS
£ 238.89 excl. VAT
/ Each
£ 286.67 incl. VAT
  • Usually arrives within 14 working days